0 items

Fujitsu Halcyon™ Single-Zone Wall Mount Indoor Mini-Split Heat Pump

FASURLF

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5-year parts, 7-year compressor warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Individual zoning control
  • No ductwork, meaning less energy loss

SPECIFICATIONS

AMP
0.13
Auto Switching Heat Cool
No
BTU
7000
BTU Cooling Rating
7000 Btu/h
BTU Heat Rating
8100 Btu/h
Collection
Halcyon™
Decibel Rating dB
37 dB
Depth
8 in
EER
9.25
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Length
8 in
Liquid Line OD
1/4 in
MBH
7
Max CFM
330
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 Ton
UL Listed
No
Volts
208/230V
Weight
18
Width
31-1/16 in
Zones
1

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday