0 items

Fujitsu Halcyon™ HFI Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

FAOUR2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
6.5, 7.6
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9700 Btu/h
BTU Heat Rating
9600 Btu/h
CFM
324
Collection
Halcyon™ HFI
Decibel Rating dB
45 dB
Depth
11-1/2 in
EER
13.9
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-3/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
115V
Weight
71
Width
31-1/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday