0 items

Fujitsu Halcyon™ Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

FAOURLXB

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology
  • Lock out function
  • Long-life ion deodorization filter
  • Sleep timer
  • Wireless remote control

SPECIFICATIONS

AMP
12.3, 13.8, 16.8, 18.8
Auto Switching Heat Cool
No
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
30000 Btu/h
Collection
Halcyon™
Decibel Rating dB
55 dB
Depth
13 in
EER
9.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-11/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
30
Max CFM
677
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
134
Width
35-7/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday