0 items

Fujitsu Indoor VRF Indoor Separated Tube

FUTRBPX

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
180000
Brand Model Compatibility
VRF Systems Indoor Unit
CE Approved
No
Indoor Outdoor
Indoor
MBH
180
Tonnage
15 Tons
Watts
56.1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday