0 items

Fujitsu Halcyon™ Wall Mount Outdoor Mini-Split Multi Zone

FAOURLXFZH

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Engineered to operate in temperatures down to -15°F
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • No branch boxes or separation tubes

SPECIFICATIONS

AMP
16.4, 19.4, 20
Auto Switching Heat Cool
Yes
BTU Heat Rating
22000 Btu/h
Brand Model Compatibility
36RLXFZH Heat Pump
Collection
Halcyon™
Decibel Rating dB
50 dB
Depth
13 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-11/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
1648
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1.5 Tons
Volts
208/230V
Width
35-7/16 in
Zones
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday