3/4 in. PVC Full Port Socket and Threaded 235# Ball Valve
Full Block™ 3/4 in. PVC Full Port Socket and Threaded 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Full Block™
- End Connection 1:
- Socket Weld, Threaded
- End Connection 2:
- Socket Weld, Threaded
- End Connections:
- Socket Weld;Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 235#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve