Full Body Non-Stretch Harness

M850YK

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be worn with standard safety or tool belt
  • Economical protection for light construction, general industry, painting and maintenance applications
  • Features friction buckle shoulder straps, chest strap, mating buckle leg straps and sub-pelvic strap to provide optimum force distribution

SPECIFICATIONS

ANSI Specifications
ANSI A10.32, ANSI Z359.1
Clothing Size
M
Color Finish
Yellow
Material
Plastic
Material Type
Polyester
Work Load Limit
400

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday