0 items

Fuller Industries 5 in. Taskmaster Dry Mop in White

F256

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut end construction
  • Economical, 4-ply premium cotton

SPECIFICATIONS

Color Finish
White
Length
24 in
Material
Cotton
Width
5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday