52 in. Industrial Upright Broom
52 in. Industrial Upright Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Medium sweep
- Chemical and abrasion resistant
- An industrial grade upright broom
Specifications
- Color Finish Name:
- Brown
- Length:
- 52 in
- Material:
- Metal, Plastic
- Width:
- 14 in