60 in. Swivel Dry Mop Handle
60 in. Swivel Dry Mop Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel or fixed dry mop operation
- Durable construction
Specifications
- Length:
- 60 in
- Material:
- Plastic, Steel
- Material Type:
- Vinyl
- Size:
- 12/60 in