8 in. Versatile Poly Fill Brush

Part #FUL5718  |  Item #4870827  |  Manufacturer Part #5718

Length:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim: 2 1/8"
  • Heavy to fine material removal

Specifications

Color Finish: Green

Length: 8 in

Material: Plastic

Material Type: Polystyrene