1.1 lbs. Shaker Bottle
ChemKlenz® 1.1 lbs. Shaker Bottle
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall-mounted
- Easy to use
- Includes 0.5 kg shaker
Specifications
- Collection:
- ChemKlenz®
- Size:
- 1.1 lb