Fuse FUSE 27IN LED BATHROOM VANITY & WALL LIGHT 3500K IN BRUSHED ALUMINUM

Part #WWS90627AL  |  Manufacturer Part #WS-90627-AL

Type:

WWS90627AL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid Aluminum construction, high performance LED. concave opal glass diffuser.
  • CEC Title 24, and low profile design ADA Compliant. Available in multiple sizes.
  • May be mounted vertically or horizontally. Backplate is adjustable, a 4" conversion plate is included for larger junction boxes.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer. Universal Driver (120-220-277) included for installation in multiple applications.
  • High Powered LED: 42,000 hours rated life, 90 CRI, Color Temperature: Available in 3500K.
  • Standards: ETL & cETL damp location listed.

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Fuse

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Color Rendering Index CRI : 90

Color Temperature: 3500

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3-13/100 in

Indoor Outdoor: Indoor

Length: 3-7/100 in

Lighting Style: Contemporary

Lumens: 1945

Lumens per Watt LPW : 54

Material: Aluminum

Number Of Hours: 42000

Number Of Lights: 1

Power Source: Hardwired

Type: WWS90627AL

UL Listed: No

Volts: 120V

Watts: 36

Width: 4-13/100 in