BN 4 42W LED BATH LGHT
Fusion BN 4 42W LED BATH LGHT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CEC Title 24 compliant, and low profile ADA compliant.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Steel hardware with a mouth-blown opal glass and Piastra art glass.
- Standards: ETL & cETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 80,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Fusion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Length:
- 3 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 3320
- Lumens per Watt:
- 79
- Material:
- Steel
- Number Of Hours:
- 80000 h
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Type:
- Wall Lighting
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 42 W
- Width:
- 4-13/100 in