*CVR* FSJ CPY 3-LT RCT LNG MT SN LE
Fusion Jack *CVR* FSJ CPY 3-LT RCT LNG MT SN LE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Fusion Jack
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/2 in
- Material:
- Metal
- Power Source:
- Hardwired
- Type:
- J730S312236TTX
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 6-1/4 in