G-Cleft *CVR* G-CLEFT 11-LT. LGHT
Part #K4068ACVICSH | Item #4081533 | Manufacturer Part #4068AC/VICSH
Type:
K4068ACVICSHProduct Details
- Made in the Philippines
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: G-Cleft
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Height: 36-19/100 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Candelabra E-12
Lighting Style: Transitional
Number Of Lights: 11
Type: K4068ACVICSH
UL Listed: Yes
Volts: 120V