0 items

G & L Fittings Female Threaded x Female Threaded Dielectric Union

G3MTDUEO464B

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3 in
Fitting Size 2
3/4 in
Fitting Sizes
3 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Rubber
Material Type
EPDM
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday