1 in. FNPT Plastic Relief Valve
G Series 1 in. FNPT Plastic Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Robust construction ensures reliability in the rigorous service of municipal and industrial applications
- Units are preset to 50 psi and adjustable from 10-150 psi
- Protect chemical feed systems from over-pressure damage
- 316L SS metal valve and top options
- Flanged, union, threaded and socket connection options
- Molded noryl top with integral hardware locking
- 2-port and 3-port configurations (90° and 180°)
- Anti-siphon function
- Adjustable up to 350 psi (24 bar)
- Molded PTFE/EPDM diaphragm
Specifications
- Collection:
- G Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Valve Body Material:
- Plastic
- Valve Size:
- 1 in