L Size Diamond Blended Glove with Polyurethane Coated Smooth Grip on Palm and Finger

Part #P19D327L  |  Item #5163658  |  Manufacturer Part #19-D327/L

$ 14.72 per PAIR

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond & Nylon shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Documents

Specifications

ANSI Specifications: [ANSI 3, ANSI A3]

Coating: Polyurethane

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: [Electronics, Glass Cutting, Sheet Metal Handling, Parts Assembly, Sharp Small Parts Handling, Construction, General Duty]

Length: 9-4/5 in

Material: [Dyneema®, Plastic]

Material Type: Polyurethane

Reusable: Yes

Thickness: 15 ga