S Size Level 5 Cut Resistant Glove

Part #P19D330S  |  Item #6222055  |  Manufacturer Part #19-D330/S

$ 23.07 per PAIR

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless construction offers increased comfort and breathability
  • Dyneema® & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Documents

Specifications

ANSI Specifications: [ANSI 4, ANSI A4]

Coating: Polyurethane

Color Finish: [Grey, White]

Color Finish Category: Greys

Disposable: No

Glove Size: S

Glove Type: [Electronics, Glass Cutting, Metal Handling and Fabrication, Food Processing]

Length: 10-1/5 in

Material: [Dyneema®, Plastic]

Material Type: Polyurethane

Reusable: Yes

Thickness: 13 ga