XXL Size Cut Level 4 Blended Gloves with Polyurethane Coated Grip in Grey

Part #P19D330XXL  |  Item #7199118  |  Manufacturer Part #19-D330/XXL

$ 23.07 per PAIR

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless construction offers increased comfort and breathability
  • Dyneema® & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Documents

Specifications

ANSI Specifications: [ANSI Cut Level A4, ANSi Cut Level 4]

ASTM Specifications: ASTM F-2992 2015

Coating: Polyurethane

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: XXL

Glove Type: [Electronics, Food Processing, Glass Cutting, Meat Processing, Sheet Metal Handling]

Length: 11-3/10 in

Material: Plastic

Material Type: Polyurethane

Maximum Temperature: 140

Reusable: Yes

Thickness: 13 ga