G-Tek® PolyKor® Xrystal®

M Size Seamless Gloves in Black and Grey

Part #P16X540M  |  Manufacturer Part #16-X540/M

Glove Size:

M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Cut Level A4

ASTM Specifications: ASTM F-2992 2015

Color Finish: [Black, Grey]

Color Finish Category: Blacks

Disposable: No

Gauge: 13

Glove Size: M

Glove Type: [Construction, Electronics, General Duty, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling]

Length: 9-3/5 in

Material: Plastic

Material Type: PolyKor™

Maximum Temperature: 140

Reusable: Yes