G2 With TWO 9 LCK REBAR HOOK *TWITUR

Part #MMFLC129FT

Type:

MMFLC129FT
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Better alternative to double-leg lanyards – Reduces fall clearance requirements for use in more applications
  • Webbing Retainer Clip offers generous webbing slot – Accommodates thicker webbing designs for more versatility and allows for easy insertion of webbing
  • Rated to 400 lbs
  • PFL's swivel independently - Provides ultimate worker mobility and prevents webbing from twisting and binding in the unit
  • Superior Safety - Webbing Retainer Clip rotates freely to prevent unintentional opening of carabiner gate during a fall increases worker safety
  • D-Pad Clip – Maintains harness adjustment while working by keeping the harness webbing and D-Pad in place

Specifications

ANSI Specifications: ANSI Z359.14 Class A & B

CSA Certified: CSA Z259.2.2

Cable Length ft : 9 ft

Lift Capacity: 400

Material: [Plastic, Aluminum]

Material Type: Nylon

OSHA Specifications: OSHA 1910;OSHA 1926 Subpart M

Type: MMFLC129FT

Weight: 6.1