2 in. Epoxy Coated Ductile Iron Flanged Check Valve
2 in. Epoxy Coated Ductile Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance free design
- Bubble tight sealing
- Full flow design
- Water or sewage service
- One-piece nitrile covered DI/Steel disc closes smoothly without slamming to eliminate water hammer
- Horizontal or Vertical Installation
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1
- AWWA:
- AWWA C-508
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Width:
- 12-1/5 in