GA Industries

3 in. Epoxy Coated Ductile Iron Flanged Check Valve

Part #G200M  |  Manufacturer Part #200

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full flow design
  • Maintenance free design
  • Bubble tight sealing
  • Horizontal or Vertical Installation
  • One-piece nitrile covered DI/Steel disc closes smoothly without slamming to eliminate water hammer
  • Water or sewage service

Specifications

ANSI Specifications: ANSI B16.1

ASME Specifications: ASME B16.1

AWWA Specifications: AWWA C-508

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount, Vertical Mount

Length: 9-1/2 in

Material: Ductile Iron

NSF Certified: No

Pressure Class: 250#

UL Listed: No

Valve Body Style: Swing

Valve Seat Material: Ductile Iron

Valve Size: 3 in

Valve Type: Check Valve

Width: 12-1/5 in