6 in. Cast Iron Wafer Swing Check Valve
Figure 34S 6 in. Cast Iron Wafer Swing Check Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The GA lever and spring wafer check valve incorporates many standard features that make it ideal for lift station service
- Braided T.F.E. packing for low-friction operation with adjustable packing glands on both ends of the disc arm, which extends beyond the glands
- Used extensively in lift station service
- GA determines right hand (RH) from (LH) by noting on which side the lever is when facing the inlet side of the valve with the shaft at the top
- Durable SAE 660 bronze bearings rated 150 psi for water or wastewater service
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-508
- Clean Bagged:
- No
- Collection:
- Figure 34S
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 263 psi
- Pressure Class:
- 150#
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- 316 Stainless Steel, Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Weight:
- 24 lb