800 Series 16 in. Ductile Iron Buna-N Operating Nut Butterfly Valve

Part #GAI80016  |  Item #4846136  |  Manufacturer Part #80016

Call for Pricing EACH

Valve Size:

16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 800 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Lead Law Compliant: Yes

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Operator: Operating Nut

Valve Seat Material: Buna-N

Valve Size: 16 in

Valve Type: Butterfly Valve