0 items

GA Industries Swing Wafer Check Valve

G34SR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided T.F.E. packing for low-friction operation with adjustable packing glands on both ends of the disc arm, which extends beyond the glands
  • Durable SAE 660 bronze bearings rated 150 psi for water or wastewater service
  • GA determines right hand (RH) from (LH) by noting on which side the lever is when facing the inlet side of the valve with the shaft at the top
  • The GA lever and spring wafer check valve incorporates many standard features that make it ideal for lift station service
  • Used extensively in lift station service

SPECIFICATIONS

ASTM Specifications
ASTM A-276
Clean Bagged
No
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Material
Cast Iron, Stainless steel
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
Buna-N, Nitrile
Valve Size
4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday