8 in. Ductile Iron 175 psi Flanged Worm Gear Plug Valve
Eco-centric® 8 in. Ductile Iron 175 psi Flanged Worm Gear Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GA plug valves are an excellent choice for handling sludge and slurries in wastewater operations
- Cast iron body with round port designed to minimize head loss
- Ideal for wastewater
- Lay length is the same as AWWA flanged gate valve
- Self-energizing chevron shaft packing, self-lubricating 316 SS shaft bearings and Teflon thrust washers
- Buna-N coated ductile iron plug and welded nickel body seat
Specifications
- ANSI:
- ANSI B16.1
- AWWA:
- AWWA C-517 2005
- Coating:
- Buna-N, Epoxy
- Collection:
- Eco-centric®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 11-1/2 in
- Material:
- Ductile Iron, Nickel, Rubber, Stainless Steel
- Material Type:
- 316, Buna-N
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Worm Gear
- Valve Port Opening:
- Round Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 8 in
- Valve Type:
- Plug Valve