Gaggenau USA

30 in. Electric Warming Drawer in Stainless Steel

Part #GWS482710  |  Manufacturer Part #WS482710

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 10

Capacity: 1.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-5/8 in

Height: 8 in

Installation Type: Built-in

Power Source: Electric

Volts: 120V

Width: 29-5/8 in