30 in. Freezer Refrigerator
30 in. Freezer Refrigerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 30 in