36 in. Multi Function Pyrolytic Self Cleaning Wall Oven in Stainless Steel

Part #GEB388610  |  Item #981491  |  Manufacturer Part #EB388610

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-5/8 in

Height: 18-7/8 in

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Width: 36 in