30 in. 1.5 cu. ft. Combo Oven in Stainless Steel
400 series 30 in. 1.5 cu. ft. Combo Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Collection:
- 400 series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-15/16 in
- Door Style:
- French Door
- Height:
- 17-15/16 in
- Interior Light:
- No
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/220/240V
- Width:
- 30 in