35-3/4 in. 14.3 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready/Black
400 Series 35-3/4 in. 14.3 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.8 cu ft
- Collection:
- 400 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready/Black
- Control Type:
- Electronic
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-3/4 in