Gaggenau USA
Vario 200 Series 5 Burner Induction Cooktop in Black
Part #GCI292610 | Item #7556520 | Manufacturer Part #CI292610
Product Details
Specifications
ADA Compliant: No
AMP: 50
Burner Type: Induction
CSA Certified: Yes
Collection: Vario 200 Series
Color Finish: Black
Color Finish Category: Blacks
Control Type: Knob
Depth: 20-1/2 in
Energy Star Compliant: No
Height: 4-3/8 in
Installation Type: Countertop
Material: Metal
Number Of Elements: 5
Power Source: Electric
UL Listed: No
Volts: 208/240V
Watts: 3700
Weight: 50
Width: 35-3/4 in