1 oz. Dishwashing Liquid
Gain® 1 oz. Dishwashing Liquid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for commercial use cuts through grease and rinses away fast
Specifications
- Collection:
- Gain®
- Green Seal Certified:
- No
- Height:
- 12 in
- Length:
- 11-69/100 in
- Size:
- 1 oz
- Weight:
- 22.3 lb
- Width:
- 9-63/100 in