20 kg Cementitious Crystalline
Admix C-1000 NF 20 kg Cementitious Crystalline
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1202, ASTM C-1585, ASTM C-39, ASTM C-666
- Application:
- Containment Structures, Reservoirs, Sewage, Subway Systems, Swimming Pools, Tunnels, Underground, Water Treatment
- Collection:
- Admix C-1000 NF
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Product Type:
- Concrete Mix
- Size:
- 20 kg