Galaxy Disposable Latex Exam Gloves

GX350

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FDA/USDA accepted
  • Includes 100 pair of gloves
  • Meets FDA 510K requirements
  • Powdered with a skin tight elastic fit
  • These medical grade gloves provide excellent dexterity for medical, dental, and lab applications

SPECIFICATIONS

Color Finish
Natural
Glove Size
S
Glove Type
Exam
Material
Rubber
Material Type
Latex
Reusable
No
Thickness
4 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday