Galaxy

L Size Reusable Flock Lined Latex Gloves

Part #GLX244L  |  Manufacturer Part #BWK 244L

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For janitorial services, dishwashing, and strong chemical handling
  • Heavy-weight gloves are chemical-resistant to harsh detergents, acids, solvents, alcohols, and alkalis
  • FDA compliant
  • Feature an embossed grip
  • Includes 12 pair of gloves

Specifications

Color Finish: Orange

Glove Size: L

Glove Type: [Cleaning, Chemical Handling]

Length: 12 in

Material: Rubber

Material Type: Latex

Reusable: Yes

Thickness: 30 mil