Galaxy Latex Gloves

GX8425

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Long, sleeve, flock lined, reusable glove

SPECIFICATIONS

Color Finish
Yellow
Glove Size
M
Glove Type
Chemical Resistant
Length
15 in
Material
Rubber
Material Type
Latex
Reusable
Yes
Thickness
25 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday