S Size Polyethylene Disposable Gloves
S Size Polyethylene Disposable Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FDA/USDA accepted
- Carton contains 10 packs of 100 gloves
- These watertight, embossed gloves will help you maintain high levels of cleanliness and efficiency
Specifications
- Color Finish Name:
- Clear
- Glove Size:
- S
- Glove Type:
- General Purpose, Food Service
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- No
- Thickness:
- 1 mil