Size S Plastic Disposable Gloves in Clear

You last purchased this on
 
Galaxy

Size S Plastic Disposable Gloves in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Galaxy

Size S Plastic Disposable Gloves in Clear

  • Fast #
  • Part #GLX360S
  • Item #4441452
  • Manufacturer Part #360S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets FDA 510K requirements
  • FDA/USDA compliant
  • Performs well for lab work and food handling
  • Includes 100 pair of gloves
  • Provides a looser fit than latex
  • These non-sterile gloves have a rolled cuff and are powdered for easier on/off
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Glove Size:
S
Glove Type:
Medical, Disposable
Material:
Plastic
Material Type:
Vinyl
Reusable:
No
Thickness:
5 mil