XL Size Latex Gloves

Part #GLX8425XL  |  Item #4442337  |  Manufacturer Part #GLX 8425XL

$ 47.43 per PACK

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long, sleeve, flock lined, reusable glove

Specifications

Color Finish: Yellow

Glove Size: XL

Glove Type: Chemical Resistant

Length: 15 in

Material: Latex

Reusable: Yes

Thickness: 25 mil