Galvanized J-Hanger

BB3690ZN

Fits Pipe Size

Starting at $3.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in different finishes
  • Conforms to MSS SP-69 Type 5
  • For the suspension of non-insulated pipe or conduit
  • Pipe size 1/2 in. to 8 in.

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
ASTM Specifications
ASTM A-1011
Coating
Zinc
FM Approved
No
Fits Pipe Size
1-1/4 in
Gauge
12
Height
75/100 in
Length
4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Galvanized Steel
UL Listed
No
Weight
1/5
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday