Galvanized Oval Vertical 45 Degree Elbow

SHM4OV

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Oval vertical angle

SPECIFICATIONS

Diameter
5 in
Duct Shape
Oval
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Gauge
30
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday