Galvanized Roll Groove Schedule 10 Pipe

GGPRGRA135S10

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
Length
21 in
Material
Carbon Steel
Pipe Tubing Size
1-1/4 in
Schedule Class
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday