Galvanized Steel Corrugated Pipe

CCCPG16GA20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
20 ft
Material
Steel
Pipe Tubing Size
6 in
Pipe Wall Type
Culvert
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday