Galvotec Alloys

13-1/2 in. Magnetic Anode

Part #GGAMG10DR  |  Manufacturer Part #GA-MG-1.0DR

Length:

13-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 13-1/2 in

Width: 1-31/100 in