Ganesh Mills

105 x 95 in. 52 oz. King Size Duvet Insert in White

Part #GWDK52  |  Manufacturer Part #WDK52

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Length: 95 in

Material: [Cotton, Fabric]

Product Type: Insert

Weight: 52

Width: 105 in