Gardner Denver Machinery
Sutorbilt™ 3HP PD Blower High Pressure
Part #GGABHDRA | Item #5086134 | Manufacturer Part #GABHDRA
RPM:
3600Product Details
- Universal mounting for ease of installation
- Factory warranty for 18 months
- The Sutorbilt Legend blowers are widely used in wastewater treatment plants to generate air for aeration systems
- The units feature cast iron impellers and housing
- Dynamically balanced impellers are permanently fastened to the steel shafts
- The ability to run in either direction makes these blowers easy to adapt to most any requirement
- The splash lubricated system keeps all parts running smooth from the oil in the sump
- Horizontal blowers have the inlet and outlet top and bottom
- These units feature anti-friction bearings
- Drive bearings are grease lubricated, and easily maintained with a zerk fitting at the drive end
Specifications
CFM: 138
Collection: Sutorbilt™
Diameter: 3/4 in
ISO Specifications: ISO 9001
Material: Cast Iron
Maximum Pressure: 15 psi
Propeller Direction: Clockwise/Counterclockwise
RPM: 3600
Type: Position Displacement Blower